Shop All Process Heater Elements
Tempco
Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W
Mfr # SHS80299
Zoro # G3742916
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 45 W
- Overall Length 3 in
- Mounting Type Standard
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80299
- Zoro # G3742916
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 3 in |
H x W Across Fins | 1/16 x 3 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 45 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 3 in, Width 3 in, 45 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- AIR HANDLER 15x23x1 Synthetic Pleated Air Filter, MERV 7 (6FLZ8)
- ROBERTSHAW Gas Safety Valve, Oven (1720-005)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80346)
- TEMPCO Strip Heater, 120V, 18 In. L, Lead Length: 10 in (SHS80353)
- Tempco Electric Process Heaters