Shop All Process Heater Elements
Tempco
Strip Heater, 3 In. L, Silicone Rubber
Mfr # SHS80302
Zoro # G3640901
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 90 W
- Overall Length 3 in
- Mounting Type Adhesive Backing
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80302
- Zoro # G3640901
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 3 in |
H x W Across Fins | 1/16 x 3 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 90 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 3 in, Width 3 in, 90 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .055 ID x 11 ft. (BC55X11)
- GOODMAN B2833001S 115V Draft Inducer (B2833001S)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length (FTDWI-002-048)
- BROAN Pendant (99110563)
- TEMPCO Strip Heater, 120V, 2 In. L (SHS80294)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- Tempco Process Heater Elements