Shop All Process Heater Elements
Tempco
Strip Heater, 3 In. L, Silicone Rubber
Mfr # SHS80297
Zoro # G3649886
original price:
$36.62
19% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 25 W
- Overall Length 3 in
- Mounting Type Standard
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80297
- Zoro # G3649886
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 25 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 3 in, Width 3 in, 25 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 20"x24"x12" (112-610-006)
- SOLER & PALAU Inline Backdraft Damper, 12.4" (MCA-315)
- ATCO Noninsulated Flexible Duct, 16" Dia. (05102516)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF79)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80420)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80414)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80357)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80337)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- Tempco Heaters & Furnaces