Shop All Finned and Strip Heaters
Tempco
Strip Heater, 26-3/4 In. L, 1200 Deg F
Mfr # CSH01626
Zoro # G1481961
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 26 3/4 in
- Mounting Dimension 25 3/4 in
- Watts 1,000 W
- Watt Density 13W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01626
- Zoro # G1481961
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 26 3/4 in |
Mounting Dimension | 25 3/4 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,000 W |
Watt Density | 13W/sq in |
Terminals | Parallel |
Standards | UL Recognized |
Includes | Mounting Tabs |
Phase | 1 |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 26 3/4 in, Mounting Dimension 25 3/4 in, 1,000 W Watts, Watt Density 13W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Elliptical, PK 2 (T180-11X15X1-1/4E-PK2)
- ZORO SELECT Sight Glass, 7/8 x 7/8 Sweat (6AWU6)
- LEGEND VALVE ACTUATOR 2-WAY NORMALLY-CLOSED (800-709)
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, Remote Control (FDF400RT-ZC)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01433)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH00175)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH01601)
- Tempco Electric Process Heaters