Shop All Finned and Strip Heaters
Tempco
Strip Heater, 26-3/4 In. L, 1200 Deg F
Mfr # CSH01616
Zoro # G1128303
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 26 3/4 in
- Mounting Dimension 25 3/4 in
- Watts 700 W
- Watt Density 9W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01616
- Zoro # G1128303
- UPC # 094704998923
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 26 3/4 in |
Mounting Dimension | 25 3/4 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 700 W |
Watt Density | 9W/sq in |
Terminals | Parallel |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 26 3/4 in, Mounting Dimension 25 3/4 in, 700 W Watts, Watt Density 9W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x24x1 Synthetic Pleated Air Filter, MERV 8 (6B944)
- CARRIER Hh12Zb180 Limit Switch (HH12ZB180)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-018)
- AIR HANDLER 20x20x1 Synthetic Pleated Air Filter, MERV 13 (11C876)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00318)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00010)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01626)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00069)
- Tempco Electric Process Heaters