Shop All Finned and Strip Heaters
Tempco
Strip Heater, 25-1/2 In. L, 1200 Deg F
Mfr # CSH01613
Zoro # G2733972
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 25 1/2 in
- Mounting Dimension 24 1/2 in
- Watts 500 W
- Watt Density 7W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSH01613
- Zoro # G2733972
- UPC # 094705267691
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 25 1/2 in |
Mounting Dimension | 24 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 7W/sq in |
Terminals | Parallel |
Phase | 1 |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 25 1/2 in, Mounting Dimension 24 1/2 in, 500 W Watts, Watt Density 7W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 30A, 240V, 2 Pole (DP302402)
- AIR SYSTEMS INTL Conf Sp Fan w/ Saddle Vent, Blck, 8 In (SV-189-29)
- HONEYWELL THERMAL SOLUTIONS S7810M1003 Modbus Data (S7810M1003)
- RITTAL Enclosure AC, Wall Mount, 1093 BtuH (3302110)
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00140)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02263)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00165)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- Tempco Heaters & Furnaces