Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 8 In. L, 1200 Deg F
Mfr # CSH00067
Zoro # G0437927
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 500 W
- Watt Density 42W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00067
- Zoro # G0437927
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 500 W |
Watt Density | 42W/sq in |
Terminals | Offset |
Mounting Type | Surface Mount |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Phase | 1 |
Material | Seamless Stainless Steel |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 8 in, Mounting Dimension 7 in, 500 W Watts, Watt Density 42W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE Housed 1SetPT Switch. 5/15 (E1H-H15)
- GREENSEAM Round Duct Reducer, 6 in x 5 in Duct Dia, Galvanized Steel, 26 ga GA, 6 in W, 6" L, 5 3/4 in H (GRR6P5PGA26)
- DAYTON Replacement Fan Blade (508185)
- ZORO SELECT Boiler Drain Valve, Quarter Turn, 1/2 In (6PEA0)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH01595)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00500)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00509)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02258)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-700B)
- Tempco Electric Process Heaters