Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 6 In. L, 1200 Deg F
Mfr # CSH00321
Zoro # G0754905
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 6 in
- Mounting Dimension 5 in
- Watts 150 W
- Watt Density 21W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00321
- Zoro # G0754905
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 6 in |
Mounting Dimension | 5 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 150 W |
Watt Density | 21W/sq in |
Terminals | Offset |
Sheath Material | 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 6 in, Mounting Dimension 5 in, 150 W Watts, Watt Density 21W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 24"x24"x2" (286-240-240)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UF74)
- ROBERTSHAW 720-070 24V 1/2" X 3/4" Pilot (720-070)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00173)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01616)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02278)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00066)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- Tempco Finned and Strip Heaters