Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F
Mfr # CSH01595
Zoro # G3408422
original price:
$42.29
8% off
new price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 5 3/4 in
- Mounting Dimension 4 3/4 in
- Watts 300 W
- Watt Density 55W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01595
- Zoro # G3408422
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 5 3/4 in |
Mounting Dimension | 4 3/4 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 300 W |
Watt Density | 55W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Sheath Material | 304 Stainless Steel |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 5 3/4 in, Mounting Dimension 4 3/4 in, 300 W Watts, Watt Density 55W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- HONEYWELL HOME Electronic Air Cleaner, 120 V, 16 H X 25 W (F300E1019)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00500)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00333)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- Tempco Heaters & Furnaces