Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F
Mfr # CSH00339
Zoro # G0565923
original price:
$50.75
11% off
new price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 5 1/4 in
- Mounting Dimension 4 1/4 in
- Watts 125 W
- Watt Density 28W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00339
- Zoro # G0565923
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 5 1/4 in |
Mounting Dimension | 4 1/4 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 125 W |
Watt Density | 28W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Phase | 1 |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 5 1/4 in, Mounting Dimension 4 1/4 in, 125 W Watts, Watt Density 28W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 16,000 BtuH (KCS16A30A)
- ILC FILTER 16X30X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 1575 X 2975 X 075 MADE IN THE USA (WY-0JVS-0)
- DO IT BEST 20 in. Cast Iron Grate (FG-1015)
- TACO Zone Valve, 2 Way, NC, 1 In NPT (Z100T2-3)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00328)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F (MSH02284)
- Tempco Heaters & Furnaces