Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 21 In. L, 1200 Deg F
Mfr # CSH01621
Zoro # G2051086
original price:
$72.49
6% off
new price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 21 in
- Mounting Dimension 20 in
- Watts 750 W
- Watt Density 13W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01621
- Zoro # G2051086
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 21 in |
Mounting Dimension | 20 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 750 W |
Watt Density | 13W/sq in |
Terminals | Parallel |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Phase | 1 |
Includes | Mounting Tabs |
Standards | UL Recognized |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 21 in, Mounting Dimension 20 in, 750 W Watts, Watt Density 13W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermal Cutout (STC5300)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 24V (2004-24UG)
- LOCHINVAR FLAME SENSOR (100165921)
- LEVITON OUTLET TAMBER WHITE 10PK (T5825-WMP)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01626)
- TEMPCO Strip Heater, 25-1/2 In. L, 1200 Deg F (CSH01613)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00069)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00324)
- TEMPCO Heater, 240V, 23-3/4 In. L, 1200 Deg F (CSF00090)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02274)
- Tempco Finned and Strip Heaters