Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 14 In. L, 1200 Deg F
Mfr # CSH01603
Zoro # G2455765
original price:
$52.04
16% off
new price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Watts 300 W
- Watt Density 8W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01603
- Zoro # G2455765
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 300 W |
Watt Density | 8W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Phase | 1 |
Sheath Material | 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 14 in, Mounting Dimension 13 in, 300 W Watts, Watt Density 8W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter, PreFilter, 2HPB8, 2HPB9 (2HPC1)
- ALLEGRO INDUSTRIES Ventilation Duct, 15 ft., Black/Yellow (9650-15)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- FIREYE 48Pt2-9003 Infrared Scanner, 8', (48PT2-9003)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00009)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH01595)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01433)
- Tempco Heaters & Furnaces