Shop All Finned and Strip Heaters
Tempco
Strip Heater, 240V, 14 In. L, 1200 Deg F
Mfr # CSH00083
Zoro # G3317937
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Watts 500 W
- Watt Density 15W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSH00083
- Zoro # G3317937
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 500 W |
Watt Density | 15W/sq in |
Terminals | Offset |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Phase | 1 |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 14 in, Mounting Dimension 13 in, 500 W Watts, Watt Density 15W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ8)
- HY-C VENTGUARD 16""X16"" (RVG1616-GR)
- DIAL MFG Brass Drn/Ovrflw Pipe Kt (9254)
- DAYTON 24" Tubeaxial Fan, 200 to 230/460VAC (166005A)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00012)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00165)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00013)
- Tempco Heaters & Furnaces