Shop All Process Heater Elements
Tempco
Strip Heater, 24 In. L, Silicone Rubber
Mfr # SHS80431
Zoro # G3740816
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 720 W
- Overall Length 24 in
- Mounting Type Standard
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80431
- Zoro # G3740816
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Width | 6 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 6 in |
Details
Heater Voltage | 120V AC |
Watts | 720 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 24 in, Width 6 in, 720 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Control, Pressure (O10-1401)
- AMERI-VENT Adjustable Gas Vent, 5" Dia. (5EAL)
- GOODMAN Heater Kit, PTAC, Fits Amana (0275P00065S)
- DAYTON Door Louver, 14-1/8 H, 20-1/4 W, Steel (6WRJ4)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Outdoor Infrared Heater, 240V, 1800W (THE09186)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80319)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80443)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80365)
- Tempco Electric Process Heaters