Shop All Process Heater Elements
Tempco
Strip Heater, 24 In. L, Silicone Rubber
Mfr # SHS80362
Zoro # G3698143
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 240 W
- Overall Length 24 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80362
- Zoro # G3698143
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Width | 1 in |
H x W Across Fins | 1/16 x 1 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 240 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 24 in, Width 1 in, 240 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Flexible Pipe Section, 3" Dia., 3 ft. L (3FC3)
- KOCH FILTER MiniPleat Filter, MERV13, 4", 16"x20"x4" (120-701-007)
- SIEMENS PNEUM STAT LowTemp 15/55 20'CP (134-1700)
- ALL-FILTERS 14X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (14181.6 6pk)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- TEMPCO Ceramic Terminal Block, 1-1/4x1-9/16 in. (EHD-108-101)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80330)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80340)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- Tempco Electric Process Heaters