Shop All Finned and Strip Heaters
Tempco
Strip Heater, 19-1/2 In. L, 1200 Deg F
Mfr # CSH01619
Zoro # G0404345
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 19 1/2 in
- Mounting Dimension 18 1/2 in
- Watts 1,200 W
- Watt Density 22W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01619
- Zoro # G0404345
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 19 1/2 in |
Mounting Dimension | 18 1/2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,200 W |
Watt Density | 22W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Standards | UL Recognized |
Phase | 1 |
Sheath Material | 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 19 1/2 in, Mounting Dimension 18 1/2 in, 1,200 W Watts, Watt Density 22W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO BOLTED ELECTRIC VALVE (LEV050)
- DAYTON Portable Electric Heater, 1500W/1000W, 120V AC, 1 Phase (3VU37)
- ZORO SELECT Sidewall/Ceiling Register, 7.75 X 13.75, White, Steel (4JRR1)
- SIEMENS Air Velocity Sensor, White (QVM62.1)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00318)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH01596)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01257)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00173)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00169)
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1412-350A)
- Tempco Finned and Strip Heaters