Shop All Finned and Strip Heaters
Tempco
Strip Heater, 15-1/4 In. L, 1200 Deg F
Mfr # CSH01604
Zoro # G3043765
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 15 1/4 in
- Mounting Dimension 14 1/4 in
- Watts 325 W
- Watt Density 8W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01604
- Zoro # G3043765
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 15 1/4 in |
Mounting Dimension | 14 1/4 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 325 W |
Watt Density | 8W/sq in |
Terminals | Parallel |
Phase | 1 |
Includes | Mounting Tabs |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 15 1/4 in, Mounting Dimension 14 1/4 in, 325 W Watts, Watt Density 8W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Hose Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 GA, 9 in W x (8040401969)
- CONBRACO INDUSTRIES Valve 1/4"Fxm Miniballvalve (94-MBV-02)
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 5 in x 7 in x 5/8 in, Obround, PK 2 (T180-5X7X5/8OB-PK2)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00069)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00001)
- TEMPCO Ins. Strip Heater, 240V, 8 in. L, 900 Deg F (MSH02277)
- TEMPCO Heater, 120V, 17-7/8 In. L, 1200 Deg F (CSF00016)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00009)
- TEMPCO Strip Heater, 45-1/2 In. L, 1200 Deg F (CSH01617)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- Tempco Heaters & Furnaces