Shop All Process Heater Elements
Tempco
Strip Heater, 120V, Silicone Rubber
Mfr # SHS80424
Zoro # G3621886
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80424
- Zoro # G3621886
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 6 in |
H x W Across Fins | 1/16 x 6 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 6 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 50 to 500 (P170KA-1C)
- BELIMO ZONE VALVE, 1/2 in. , =%, 5/50 (Z2050QPT-D)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AE91)
- RED DEVIL 10.1Oz Blk Fire/Stove (0466)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 30 W (SHS80345)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- TEMPCO Outdoor Infrared Heater, 240V, 3600W (THE09198)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80399)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80398)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- Tempco Heaters & Furnaces