Shop All Process Heater Elements
Tempco
Strip Heater, 120V, Silicone Rubber
Mfr # SHS80420
Zoro # G3670457
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80420
- Zoro # G3670457
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 3 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Blk Sqr Base, Metal Flash, 4" To 8" (DFE105B)
- HONEYWELL Electric Actuator, 80 in.-lb., 4 SPDT (MS4109F1010/U)
- DIAL MFG 32X40 Aspen Cooler Pad (3030)
- SPEEDI-BOOT Duct Start/Take Off Collar, 8" Duct Dia (SC-08D)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- TEMPCO Outdoor Infrared Heater, 240V, 3600W (THE09198)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80319)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80441)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- Tempco Electric Process Heaters