Shop All Process Heater Elements
Tempco
Strip Heater, 120V, Silicone Rubber
Mfr # SHS80419
Zoro # G3645966
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 12 in
- Mounting Type Standard
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80419
- Zoro # G3645966
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 3 in |
H x W Across Fins | 1/16 x 3 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 12 in, Width 3 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 22X22X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (22221.13 4PK)
- BAILEIGH INDUSTRIAL Wood Dust Collector Upper Filter Bag (BA9-1002701)
- HONEYWELL THERMAL SOLUTIONS Q7800B1011 Subbase For 7800 (Q7800B1011)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80310)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80416)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80302)
- Tempco Process Heater Elements