Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 9 In. L
Mfr # SHS80314
Zoro # G3662757
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 800 W
- Overall Length 9 in
- Mounting Type Adhesive Backing
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80314
- Zoro # G3662757
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 9 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 9 in |
Details
Heater Voltage | 120V AC |
Watts | 800 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 9 in, Width 9 in, 800 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN FORMS 5-Blade Smart Ceiling Fan 70" Matte Blk Distressed Koa w/Remote Control (Light Kit Sold Separately) (FR-W1811-70)
- VIMASCO Vimasco #749 Vapor-Blok Mastic In 1'S (#749 IN 1's)
- NORDFAB Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L (8040400035)
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005460)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80365)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80350)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80340)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- Tempco Electric Process Heaters