Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 8 In. L, 1200 Deg F
Mfr # CSH00323
Zoro # G1166803
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 500 W
- Watt Density 32W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00323
- Zoro # G1166803
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 32W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Phase | 1 |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 8 in, Mounting Dimension 7 in, 500 W Watts, Watt Density 32W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Sensor, Replacement (69342)
- FASCO Motor, 1.4 HP, 115V, 1500 rpm (D126)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00145)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH01601)
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F (CSH00321)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH01433)
- TEMPCO Strip Heater, 19-1/2 In. L, 1200 Deg F (CSH00333)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00462)
- Tempco Finned and Strip Heaters