Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 8 In. L, 1200 Deg F
Mfr # CSH00169
Zoro # G2512623
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 150 W
- Watt Density 10W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00169
- Zoro # G2512623
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 150 W |
Watt Density | 10W/sq in |
Terminals | Parallel |
Phase | 1 |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 8 in, Mounting Dimension 7 in, 150 W Watts, Watt Density 10W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Duct Fan Exhaust Kit, 6 In. Dia. (KIT-TD150F)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC17278)
- BECKETT F-6 .85-1.65 Gph Head Yb (F-6)
- DANFOSS Kpi35 Pressure Control (060-121966)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00520)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH01600)
- TEMPCO Strip Heater, 120V, 6 In. L, 1200 Deg F (CSH00318)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01616)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH00163)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- Tempco Heaters & Furnaces