Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 8 In. L, 1200 Deg F
Mfr # CSH00066
Zoro # G0849861
original price:
$55.89
19% off
new price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 500 W
- Watt Density 42W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00066
- Zoro # G0849861
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 8 in |
Mounting Dimension | 7 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 42W/sq in |
Terminals | Offset |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Sheath Material | 304 Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 8 in, Mounting Dimension 7 in, 500 W Watts, Watt Density 42W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Impregnated Filter, 12x24x1" (2JTC8)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- GREENSEAM Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 11" L, 11 in H (GRAE890GA26)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00173)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00130)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00462)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- TEMPCO Strip Heater, 120V, 14 In. L, 1200 Deg F (CSH01602)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-725A)
- Tempco Finned and Strip Heaters