Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 72 In. L
Mfr # SHS80382
Zoro # G3649003
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 72 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80382
- Zoro # G3649003
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 72 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 72 in, Width 1 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 61 in.-lb., Floating, 24VAC (VA-4233-AGA-2)
- MARS Air Curtain, 3000 cfm, 115V, 5.2A (LPN2120-2UA-OB)
- RHEEM 42-106209-01 Pressure Switch (42-106209-)
- DAYTON Light Grade Steel Wheel, 7/8 In (202-09-3227-5)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80401)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80391)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80323)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80315)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- KATS Silicone Heat Pad, 500W (24500)
- Tempco Electric Process Heaters