Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 72 In. L
Mfr # SHS80381
Zoro # G3603266
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 72 in
- Mounting Type Standard
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80381
- Zoro # G3603266
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 72 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 72 in, Width 1 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Inlet Valve (000009123)
- MCDONNELL & MILLER 42S Pump Controller/Low Water (42S)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ10X50' (68010)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80342)
- TEMPCO Indoor Infrared Heater, 240V, 3000W (THE09150)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80319)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80386)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80330)
- Tempco Electric Process Heaters