Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 60 In. L
Mfr # SHS80380
Zoro # G3600107
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 600 W
- Overall Length 60 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80380
- Zoro # G3600107
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 60 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 600 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 60 in, Width 1 in, 600 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Filter, SH, MERV 14, 20"x24"x12" (112-610-006)
- DAYTON Guard Set 20" (GGS_47297)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD5)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80411)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80398)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80424)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80330)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80372)
- Tempco Process Heater Elements