Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 60 In. L
Mfr # SHS80376
Zoro # G3709316
original price:
$94.00
12% off
new price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 150 W
- Overall Length 60 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80376
- Zoro # G3709316
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 60 in |
Width | 1 in |
H x W Across Fins | 1/16 x 1 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 150 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 60 in, Width 1 in, 150 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 15 (9500-15SB)
- BELIMO Non-Spring Return Damper Actuator (NMB24-3)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- DAYTON Blower, 10 In (4C129)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80433)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80368)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80428)
- Tempco Heaters & Furnaces