Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 6 In. L
Mfr # SHS80307
Zoro # G3599321
original price:
$42.07
20% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 360 W
- Overall Length 6 in
- Mounting Type Standard
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80307
- Zoro # G3599321
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 6 in |
H x W Across Fins | 1/16 x 6 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 360 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 6 in, Width 6 in, 360 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- RINNAI Direct Vent Wall Furnace, Natural Gas Indoor Space Heater Wall Furnace, 38,000 BTU, White (EX38DTWN)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 12"W x 36"L, PSA, Plug (SRP12361PADJB)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Mounting Type: Standard (SHS80343)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- TEMPCO Strip Heater, 120V, 6 In. L, Phase: 1 (SHS80308)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- Tempco Process Heater Elements