Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 6 In. L
Mfr # SHS80306
Zoro # G3700121
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 6 in
- Mounting Type Adhesive Backing
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80306
- Zoro # G3700121
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 6 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 6 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 6 in, Width 6 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL 750 120V Low Water Cut-Off With (750)
- ICM CONTROLS 281 Furnace Control Module (ICM281)
- EMPIRE COMFORT SYSTEMS Switch (R1821)
- FASCO Motor, 1.4 HP, 115V, 3 SPDT (D150)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- TEMPCO Outdoor Infrared Heater, 120V, 1200W (THE09181)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80297)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80319)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80415)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- Tempco Process Heater Elements