Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 6 In. L, Phase: 1
Mfr # SHS80308
Zoro # G3687634
original price:
$93.19
9% off
new price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 360 W
- Overall Length 6 in
- Mounting Type Adhesive Backing
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80308
- Zoro # G3687634
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 6 in |
H x W Across Fins | 1/16 x 6 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 360 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 6 in, Width 6 in, 360 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C59)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H (8010002308)
- DR INFRARED HEATER Black 1500-Watt Electric Carbon Infrared Space Heater Wall or Ceiling Mount with Remote Control (DR-238)
- EMBRACO Refrigeration Compressor, 6626 BtuH (NT6215Z)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80346)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80398)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 90 W (SHS80301)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80352)
- Tempco Heaters & Furnaces