Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 6 In. L, 1200 Deg F
Mfr # CSH00318
Zoro # G2833966
original price:
$54.93
22% off
new price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 6 in
- Mounting Dimension 5 in
- Watts 150 W
- Watt Density 21W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00318
- Zoro # G2833966
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 6 in |
Mounting Dimension | 5 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 150 W |
Watt Density | 21W/sq in |
Terminals | Offset |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Sheath Material | 304 Stainless Steel |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 6 in, Mounting Dimension 5 in, 150 W Watts, Watt Density 21W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpwa Lg Arch 240V 4500W W/Surface Can, Tp Stat, Silver (LPWA2445-S-TP-G)
- CECO CECO DOOR LOUVER KIT 24X18 (LV-IY-G 24 x 18)
- NORDFAB Round In-Cut, 8 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300017)
- ROBERTSHAW Digital WiFi Wall Thermostat, White, 24VAC (RS10420T)
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F (MSH02284)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01625)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-9008)
- Tempco Finned and Strip Heaters