Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F
Mfr # CSH00338
Zoro # G1818661
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 5 1/4 in
- Mounting Dimension 4 1/4 in
- Watts 125 W
- Watt Density 28W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00338
- Zoro # G1818661
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 5 1/4 in |
Mounting Dimension | 4 1/4 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 125 W |
Watt Density | 28W/sq in |
Terminals | Offset |
Phase | 1 |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Offset, Overall Length 5 1/4 in, Mounting Dimension 4 1/4 in, 125 W Watts, Watt Density 28W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Rotary Spring Wound Timer (SRT-30)
- DAYTON Blade, Fan, 16 In (2C359)
- ANTHONY Door Gasket, 29-3/16" x 60-3/16" (02-14160-2011)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1E1C9)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00180)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00344)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00501)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- Tempco Heaters & Furnaces