Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F
Mfr # CSH00336
Zoro # G0379522
original price:
$49.85
16% off
new price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 5 1/4 in
- Mounting Dimension 4 1/4 in
- Watts 125 W
- Watt Density 28W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00336
- Zoro # G0379522
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 5 1/4 in |
Mounting Dimension | 4 1/4 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 125 W |
Watt Density | 28W/sq in |
Terminals | Parallel |
Material | Seamless Stainless Steel |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Sheath Material | 304 Stainless Steel |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 5 1/4 in, Mounting Dimension 4 1/4 in, 125 W Watts, Watt Density 28W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Essick Residential Evaporative Window Cooler N28W - 3.6 Gal. Cap. (N28W)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 5 In (C631-500D R)
- ROBERTSHAW 1970-036 Uni-Couple 36" (1970-036)
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb (DS-20000)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01607)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00004)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00009)
- TEMPCO Ins. Strip Heater, 120V, 10 in., 900 Deg F (MSH02278)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- Tempco Electric Process Heaters