Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 48 In. L
Mfr # SHS80372
Zoro # G3694485
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 240 W
- Overall Length 48 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80372
- Zoro # G3694485
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 48 in |
Width | 1 in |
H x W Across Fins | 1/16 x 1 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 240 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 48 in, Width 1 in, 240 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 310 in.-lb., Floating (GIB131.1U)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- HEIL QUAKER /ICP 34335001 Switch Limit Disc O210 (34335001)
- OMNITEC DESIGN Air Scrubber Filter, 18"x24"x12", (OAH2418-40)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80444)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80357)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80426)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- Tempco Electric Process Heaters