Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 48 In. L
Mfr # SHS80369
Zoro # G3609672
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 120 W
- Overall Length 48 in
- Mounting Type Standard
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80369
- Zoro # G3609672
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 48 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 120 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 48 in, Width 1 in, 120 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCE Bends and Fittings 2-1/2" E-Valve (BF-2 1/2-KIT)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-US-1LF)
- LIEBERT Humidifier Bottle (136798P2)
- GOODMAN B1368047A Lau Blower Wheel (B1368047A)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80425)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80392)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80416)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- KATS CSA Silicone Pad, 100W (26100)
- Tempco Heaters & Furnaces