Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 30 In. L
Mfr # SHS80368
Zoro # G3593107
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 300 W
- Overall Length 30 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80368
- Zoro # G3593107
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 30 in |
Width | 1 in |
H x W Across Fins | 1/16 x 1 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 300 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 30 in, Width 1 in, 300 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Amerimax 69120 Trim Coil, 50 ft L, Aluminum, Brown/White (69120)
- ANTHONY Door Gasket, 30" x 67" (58-434)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- HEIL QUAKER /ICP 1013104 Switch Lmt 200-M B (1013104)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80297)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80350)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80342)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- Tempco Heaters & Furnaces