Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 30 In. L
Mfr # SHS80364
Zoro # G3741902
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 75 W
- Overall Length 30 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80364
- Zoro # G3741902
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 30 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 75 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 30 in, Width 1 in, 75 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Gas Valve (9763716)
- TACO Air Separator, 1 in., 150psi, Automatic (49-100T-2)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- THRUSH Steam-Water Heat Exchanger, 800,000 BtuH (TS08-048-222BS-SSCI-SX-CCC-11-5552)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80362)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80372)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80433)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- Tempco Electric Process Heaters