Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 3 In. L
Mfr # SHS80332
Zoro # G3659905
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 30 W
- Overall Length 3 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80332
- Zoro # G3659905
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 30 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 3 in, Width 1 in, 30 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Relay, Pneumatic (RP470A1003)
- BROAN Fan Assembly (97012029)
- TRANE Kit18110 One Stage Integrated (KIT18110)
- HOSHIZAKI Bracket - Pump (211408-01)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Outdoor Infrared Heater, 240V, 3600W (THE09198)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80367)
- TEMPCO Strip Heater, 120V, 2 In. L (SHS80294)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80346)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- Tempco Heaters & Furnaces