Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 3 In. L
Mfr # SHS80329
Zoro # G3616444
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 15 W
- Overall Length 3 in
- Mounting Type Standard
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80329
- Zoro # G3616444
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 15 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 3 in, Width 1 in, 15 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Kit, 4" Dia. (4EK)
- AMERICAN LOUVER Eggcrate, PK10, Aluminum (ALUMBLK-2448-10PK)
- WHITE-RODGERS NonProgrammable Thermostat, 24V, 1H/1C, 45 Degrees to 99 Degrees F (1F86-0244)
- AIR HANDLER Cartridge Air Filter, 24x24x12" (5W923)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80444)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80390)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80441)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80362)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80320)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80391)
- Tempco Electric Process Heaters