Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 3 In. L
Mfr # SHS80328
Zoro # G3599723
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 10 W
- Overall Length 3 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80328
- Zoro # G3599723
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 1 in |
H x W Across Fins | 1/16 x 1 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 10 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 3 in, Width 1 in, 10 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 25" x 25" x 2", 6 Pack (FB25X25X2N_6)
- BRAY Actuator140 90ft Pinion Actuator (92-0830-11305-532)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (5M432)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80425)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80320)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80297)
- Tempco Heaters & Furnaces