Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 3 In. L
Mfr # SHS80327
Zoro # G3622911
original price:
$26.57
15% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 10 W
- Overall Length 3 in
- Mounting Type Standard
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80327
- Zoro # G3622911
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 10 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 3 in, Width 1 in, 10 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO Oscillating Ceramic Heater (LA87467)
- U.S. MOTORS US Motors 1863, Direct Drive Fan & Blower, 1/4 HP, 1-Phase, 1075 RPM Motor (1863)
- ZORO SELECT Floor Register, 7.5 X 13.5, Brown, Steel (4MJE7)
- HONEYWELL Uv Air Treatment System (RUVLAMP1)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80319)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80443)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80388)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80386)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- Tempco Process Heater Elements