Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 24 In. L
Mfr # SHS80443
Zoro # G3702036
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,440 W
- Overall Length 24 in
- Mounting Type Standard
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80443
- Zoro # G3702036
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Width | 12 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 12 in |
Details
Heater Voltage | 120V AC |
Watts | 1,440 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 24 in, Width 12 in, 1,440 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-009)
- ERIE 0453L0038Gb00 120V Linkage Drive (0453L0038G)
- TEMPCO Circulation Heater, 45 In. L, 480V (CHF02342)
- HEAT WAGON Motor for 375k Heater (097802-01)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80365)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80372)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80335)
- Tempco Electric Process Heaters