Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 24 In. L
Mfr # SHS80442
Zoro # G3681492
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 720 W
- Overall Length 24 in
- Mounting Type Adhesive Backing
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80442
- Zoro # G3681492
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Width | 12 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 12 in |
Details
Heater Voltage | 120V AC |
Watts | 720 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 24 in, Width 12 in, 720 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-PSA-002-024)
- AIR HANDLER Fan Shroud Filter, For 36" Air Circulator (2TE92)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In, (2MYA3)
- DAYTON Thermostat Knob (2101207)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80372)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80365)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80443)
- TEMPCO Strip Heater, 120V, 2 In. L (SHS80293)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80386)
- Tempco Heaters & Furnaces