Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 24 In. L
Mfr # SHS80441
Zoro # G3607064
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 720 W
- Overall Length 24 in
- Mounting Type Standard
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80441
- Zoro # G3607064
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Width | 12 in |
H x W Across Fins | 1/16 x 12 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 720 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 24 in, Width 12 in, 720 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE MICRO PIN 23GA 3/4""3M (GR34PIN)
- IMPERIAL MFG 6 in. D X 24 in. L Galvanized Steel Furnace Pipe (GV0381)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1B9)
- EVERPURE Filter Cartridge, Steamer-7Cb5 (9618-11)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- TEMPCO Indoor Infrared Heater, 240V, 3000W (THE09150)
- TEMPCO Strip Heater, 120V, 2 In. L (SHS80293)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80327)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 60 W (SHS80347)
- Tempco Heaters & Furnaces