Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 24 In. L
Mfr # SHS80434
Zoro # G3706394
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,440 W
- Overall Length 24 in
- Mounting Type Adhesive Backing
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80434
- Zoro # G3706394
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 24 in |
Width | 6 in |
H x W Across Fins | 1/16 x 6 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 1,440 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 24 in, Width 6 in, 1,440 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- FROSTGUARD Electric Heating Cable, 240VAC, 6 ft Length (FG2-6L)
- HONEYWELL Vr8215S1503 24V 1/2" X 1/2" (VR8215S150)
- HI-TECH DURAVENT Industrial Duct Hose, 5.5"x50ft. (2001-0550-1050)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80402)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80386)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80394)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80399)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- Tempco Electric Process Heaters