Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 21 In. L, 1200 Deg F
Mfr # CSH01610
Zoro # G2406783
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 21 in
- Mounting Dimension 20 in
- Watts 500 W
- Watt Density 8W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSH01610
- Zoro # G2406783
- UPC # 094705067673
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 21 in |
Mounting Dimension | 20 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 8W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Includes | Mounting Tabs |
Material | Seamless Stainless Steel |
Phase | 1 |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 21 in, Mounting Dimension 20 in, 500 W Watts, Watt Density 8W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS F55-0088 Packing Nut With -1/2 (F55-0088)
- DAYTON Bearing Unit (1038)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00172)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00066)
- TEMPCO Heater, 240V, 10-1/2 In. L, 1200 Deg F (CSF00522)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02260)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00013)
- Tempco Electric Process Heaters