Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 18 In. L
Mfr # SHS80352
Zoro # G3640411
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 45 W
- Overall Length 18 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80352
- Zoro # G3640411
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 18 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 45 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 18 in, Width 1 in, 45 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Wall & Ceiling Unit Heater, 600V AC, 3 Phase, 5.0 kW, 17 BtuH (MUH0561)
- ELIMA-DRAFT Elima-Draft Commercial 2-Way Magnetic Diffuser Cover 24in x 24in, Fits 1in Drop Ceiling Grid Systems (ELMDFTCOM2DEF4226)
- HONEYWELL HOME REPLACEMENT CARTRIDGE FOR 2 WAY ON/OFF V (VCZZ1100)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80368)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80416)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80392)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80320)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80411)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- Tempco Process Heater Elements