Shop All Finned and Strip Heaters
Tempco
Strip Heater, 120V, 14 In. L, 1200 Deg F
Mfr # CSH00175
Zoro # G3004504
original price:
$59.85
13% off
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 14 in
- Mounting Dimension 13 in
- Watts 500 W
- Watt Density 14W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSH00175
- Zoro # G3004504
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 14 in |
Mounting Dimension | 13 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 500 W |
Watt Density | 14W/sq in |
Terminals | Parallel |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 14 in, Mounting Dimension 13 in, 500 W Watts, Watt Density 14W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW SGM20 Power Vent Automatic Shutter, 16-1/2 in L x 16-1/2 in W Rough Opening, Aluminum, White (SGM20)
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- ALL-FILTERS 14 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (14201.11 12PK)
- LAMBRO Lambro 109R Roof Cap, 4 in Open, Aluminum (109R)
- TEMPCO Strip Heater, 240V, 21 In. L, 1200 Deg F (CSH01621)
- TEMPCO Ins. Strip Heater, 120V, 6 in. L, 900 Deg F (MSH02274)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00068)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- Tempco Electric Process Heaters