Shop All Process Heater Elements
Tempco
Strip Heater, 120V, 10 In. L
Mfr # SHS80319
Zoro # G3685491
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,000 W
- Overall Length 10 in
- Mounting Type Standard
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80319
- Zoro # G3685491
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 10 in |
Width | 10 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 10 in |
Details
Heater Voltage | 120V AC |
Watts | 1,000 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 10 in, Width 10 in, 1,000 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Industrial Dehumid, 320cfm, w/ Drain Pump (LGR 6000Li)
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NT9)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide, Mounting Brackets and Hardware (41-803)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80330)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80357)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80392)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80426)
- Tempco Heaters & Furnaces